This product requires certification to purchase.

3 gal Super Mop Bucket in Yellow

You last purchased this on
 
Ettore Products Company

3 gal Super Mop Bucket in Yellow

  • Fast #
  • Part #E86000
  • Item #7465369
  • Manufacturer Part #86000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ettore Products Company

3 gal Super Mop Bucket in Yellow

  • Fast #
  • Part #E86000
  • Item #7465369
  • Manufacturer Part #86000
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact size for easy storage - Excellent for washing cars, floors and more
  • Highly visible to avoid unnecessary accidents
  • Accommodates squeegees and scrubbers up to 14" in length
  • Bucket lid (86100) sold separately
  • Length: 17.5"
  • Width: Depth: 10.25"
  • Height: 7.25"
  • Capacity: 3 gallons
  • Color: Yellow
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Green Seal Certified:
No
Height:
7-1/4 in
Length:
17-1/2 in
Material:
Plastic
Size:
3 gal
Width:
10-1/4 in