4 in. Steel Heavy Duty Complete Scraper
4 in. Steel Heavy Duty Complete Scraper
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable and angled to get into the tightest corners
- Sharp and dull edges handle even the most caked on deposits
- Protective cover
Specifications
- Application:
- Glass
- Color Finish Name:
- Black, Yellow
- Material:
- Steel
- Width:
- 4 in