This product requires certification to purchase.

60 in. Metal Fixed Extension Handle

You last purchased this on
 
Ettore Products Company

60 in. Metal Fixed Extension Handle

  • Fast #
  • Part #E61060
  • Item #7465360
  • Manufacturer Part #61060
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ettore Products Company

60 in. Metal Fixed Extension Handle

  • Fast #
  • Part #E61060
  • Item #7465360
  • Manufacturer Part #61060
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extends up to 60"
  • Requires Certification

Specifications

EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
60 in
Material:
Metal