18 in. Stainless Steel and Rubber Squeegee
BackFlip™ 18 in. Stainless Steel and Rubber Squeegee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One tool four uses
- The BackFlip combines our Quick Release Squeegee with our Golden Glove Washer,
- Stainless
Specifications
- Collection:
- BackFlip™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Stainless Steel, Rubber