This product requires certification to purchase.

You last purchased this on
 
Ettore Products Company

  • Fast #
  • Part #E2007
  • Item #5119906
  • Manufacturer Part #2007
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ettore Products Company

  • Fast #
  • Part #E2007
  • Item #5119906
  • Manufacturer Part #2007
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reversible double-edged blade
  • Blade features 1 blunt side and 1 sharp side for greater versatility
  • Angled blade head
  • Perfect for removing tape, gum and grit from glass
  • Blade length: 4"
  • Handle length: 48"
  • Requires Certification

Specifications

Handle Length (in):
48 in
Width:
4 in