18 in. Replacement Glove Sleeve
Golden Glove™ 18 in. Replacement Glove Sleeve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement cover
Specifications
- Collection:
- Golden Glove™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in