This product requires certification to purchase.

10 in. Brass Squeegee

You last purchased this on
 
Ettore Products Company

Master™ 10 in. Brass Squeegee

  • Fast #
  • Part #ETT10010
  • Item #7464880
  • Manufacturer Part #10010
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ettore Products Company

Master™ 10 in. Brass Squeegee

  • Fast #
  • Part #ETT10010
  • Item #7464880
  • Manufacturer Part #10010
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The top of our professional line
  • Built to the precision tolerances you get with tempered, solid brass
  • Perfect balance and weight
  • Requires Certification

Specifications

Collection:
Master™
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
10 in
Material:
Brass