14 in. Brass Complete Squeegee
Master™ 14 in. Brass Complete Squeegee
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The top of our professional line
- Built to the precision tolerances you get with tempered, solid brass
- Perfect balance and weight
Specifications
- Collection:
- Master™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Brass