6 in. Rubber Scrapper
Pro+ 6 in. Rubber Scrapper
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- An extra wide blade and ergonomic design, it's the perfect tool for removing paint, construction debris and other caked-on deposits
- Protective Safety Yellow blade-guard for maximum visibility
- Carbon and stainless steel blades available
- Fits Pro+ safety tip for safe high-reach pole work
- Ergonomic design and light weight means less fatigue and the rubberized handle ensures a good grip even when wet
- Size: 6"
Specifications
- Collection:
- Pro+
- Length:
- 6 in
- Material:
- Rubber