8 ft. Reach Extension Pole
Rea-c-h 2-Section 8 ft. Reach Extension Pole
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reach poles sturdy construction help them extend over windows and years
- Quarter-turn positive lock
- Threaded tip for dusting and painting
- Fluted gold anodized, industrial strength aluminum
- High impact plastic tips
Specifications
- Collection:
- Rea-c-h 2-Section
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8 ft