18 ft. Brass Reach Extension Pole
Rea-c-h 3-Section 18 ft. Brass Reach Extension Pole
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reach poles sturdy construction help them extend over windows and years
- Quarter-turn positive lock
- Threaded tip for dusting and painting
- Fluted gold anodized, industrial strength aluminum
- High impact plastic tips
Specifications
- Collection:
- Rea-c-h 3-Section
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 ft
- Material:
- Brass