Floor Squeegees for Model 1628 Handle
Wip 'n Dry™ Floor Squeegees for Model 1628 Handle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Nothing stops this floor squeegee, not even brick or quarry tile
- The 98% closed cell moss rubber digs deep into grouting and irregular surfaces
Specifications
- Collection:
- Wip 'n Dry™
- Color Finish Name:
- Black
- Length:
- 18 in
- Material:
- Rubber