This product requires certification to purchase.

24W LED Dimmable Drive in White

You last purchased this on
 
Eurofase

24W LED Dimmable Drive in White

  • Fast #
  • Part #E24566018
  • Item #4526338
  • Manufacturer Part #24566-018
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eurofase

24W LED Dimmable Drive in White

  • Fast #
  • Part #E24566018
  • Item #4526338
  • Manufacturer Part #24566-018
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • PART,LED DRIVER,24W,700mA,WHT
  • Requires Certification

Specifications

AMP:
0.7
Ballast Type:
Dimmable
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-1/2 in
Light Bulb Type:
LED
Lighting Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
24 W