This product requires certification to purchase.

7W LED OUTDOOR WALL MOUNT

You last purchased this on
 
Eurofase

7W LED OUTDOOR WALL MOUNT

  • Fast #
  • Part #E31586023
  • Item #7666122
  • Manufacturer Part #31586-023
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Eurofase

7W LED OUTDOOR WALL MOUNT

  • Fast #
  • Part #E31586023
  • Item #7666122
  • Manufacturer Part #31586-023
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Graphite grey
  • For outdoor use
  • LED lighting
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Graphite Grey
Color Temperature:
3000
Diameter:
3-1/2 in
Dimmable:
No
Light Bulb Type:
LED
Lumens:
350
Number of Lights:
1
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Watts:
7 W