23-1/2 x 32 in. 90W -Tier 16-Light LED Transitional Chandelier in Brass Anodized Aluminum
Barletta 23-1/2 x 32 in. 90W -Tier 16-Light LED Transitional Chandelier in Brass Anodized Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Vertically suspended anodized rods, in black or gold finishes, are furnished with an elegant clear seeded glass orb
Specifications
- Collection:
- Barletta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass Anodized Aluminum
- Color Temperature:
- 3500
- Depth:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 3800
- Material:
- Aluminum, Metal
- Number Of Hours:
- 35000 h
- Number of Lights:
- 16
- Size:
- 32 in x 23-1/2 in x 32 in
- Volts:
- 120V
- Watts:
- 90 W
- Width:
- 32 in