31 x 28-1/2 in. 126W 8-Tier 28-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Black
Bloomfield 31 x 28-1/2 in. 126W 8-Tier 28-Light LED Art Deco, Contemporary, Geometric, Mid-century, Transitional and Luxe Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Bloomfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 72-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco, Contemporary, Geometric, Mid-century, Transitional, Luxe
- Lumens:
- 6000
- Material:
- Glass, Metal
- Number Of Hours:
- 35000 h
- Number of Lights:
- 28
- Number of Tiers:
- 8
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Size:
- 28-1/2 in x 31 in x 72-1/4 in
- Volts:
- 120V
- Watts:
- 126 W
- Width:
- 28-1/2 in