35 W G9 4-Light Bracket in Satin Nickel
Dakota 35 W G9 4-Light Bracket in Satin Nickel
Product Details
Product Details
- The Dakota four light bathbar has white marble glass shades with metallic frame with halogen lighting.
- White marble glass
- Halogen lighting
- Satin nickel finish
- Hardwire connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dakota
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-3/4 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 4
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in