45W Integrated LED Chandelier in Gold
Paget 45W Integrated LED Chandelier in Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Paget
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Depth:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Etched, Patterned
- Height:
- 104-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 2320
- Material:
- Steel, Glass
- Number Of Hours:
- 35000 h
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 45 W
- Width:
- 20 in