*CVR* 4 LGHT SCONCE ORBR
Zuma *CVR* 4 LGHT SCONCE ORBR
Product Details
Product Details
Specifications
- Collection:
- Zuma
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- Height:
- 39-1/2 in
- Light Bulb Shape Code:
- G9
- Number of Lights:
- 6
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Watts:
- 40 W
- Width:
- 12-3/4 in