This product requires certification to purchase.

3 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT

You last purchased this on
 
Ever-Tite Coupling Products

3 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT

  • Fast #
  • Part #E3E30DAL
  • Item #4931863
  • Manufacturer Part #3E30DAL
4.1 out of 5 Customer Rating
You last purchased this on
 
Ever-Tite Coupling Products

3 in. Part "D" Aluminum Female Quick Connect Coupler x FNPT

  • Fast #
  • Part #E3E30DAL
  • Item #4931863
  • Manufacturer Part #3E30DAL
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Part "D" couplers
  • FNPT x female
  • Material: aluminum
  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
FNPT
End Connections:
Female x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
250 psi