Water Filter Remover Cartridge in Silver
Water Filter Remover Cartridge in Silver
Frequently Purchased Together
Product Details
Product Details
- New and improved Micro-Pure II media with AgION™ antimicrobial protection inhibits any potential bacterial growth
- Reduces chlorine taste and odor and other offensive contaminants that can adversely affect the taste of beverages
- Protects drink system seals, pump, tubing and small orifices from clogging, corrosion and abrasive wear
- Improves the taste of fountain beverages and helps retain the drink's carbonation
- Bacteriostatic
- Cyst reduction
- Particulate reduction
- Scale control
Documents
Specifications
- Capacity:
- 9000 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Asbestos, Bacteriostatic, Chlorine Taste and Odor, Scale
- Flow Rate:
- 1.67 gpm
- Height:
- 20-3/4 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Metal
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- UL Listed:
- No