This product requires certification to purchase.

54 x 29 in. Tub and Shower Unit in White

You last purchased this on
 
Aquatic

Everyday 54 x 29 in. Tub and Shower Unit in White

  • Fast #
  • Part #A2543CTGWH
  • Item #527868
  • Manufacturer Part #2543CTG-WH
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aquatic

Everyday 54 x 29 in. Tub and Shower Unit in White

  • Fast #
  • Part #A2543CTGWH
  • Item #527868
  • Manufacturer Part #2543CTG-WH
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tub-shower
  • Textured tile
  • Slip-resistant textured bottom
  • Center rear drain
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-84
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
44 gal
Collection:
Everyday
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Overall Height:
73-1/4 in
Overall Length:
54 in
Overall Width:
30-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No