This product requires certification to purchase.

2-Burner 37638 BTU Gas [delete] Cooktop in Stainless Steel

You last purchased this on
 
Evo

Affinity 30G 2-Burner 37638 BTU Gas [delete] Cooktop in Stainless Steel

  • Fast #
  • Part #E100055LP
  • Item #7209656
  • Manufacturer Part #10-0055-LP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Evo

Affinity 30G 2-Burner 37638 BTU Gas [delete] Cooktop in Stainless Steel

  • Fast #
  • Part #E100055LP
  • Item #7209656
  • Manufacturer Part #10-0055-LP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 30” (762 mm) circular black seasoned steel cooking surface
  • Two temperature zones between inner and outer surface
  • Variable temperatures 225°F to 550°F (121°C to 228°C)
  • With LP propane gas total of 37,638 BTU s
  • With natural gas total of 36,267 BTU s
  • Knobs separately control inner and outer burners
  • Electronic push button ignition
  • Natural gas or LP propane gas
  • Requires Certification

Specifications

ADA Compliant:
No
BTU:
37638
Collection:
Affinity 30G
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Fuel Type:
Natural Gas
Height:
11-3/8 in
Ignition System:
Electric Ignition
MBH:
37.6
Number of Burners:
2
Power Source:
Gas
UL Listed:
Yes
Width:
36-5/32 in