This product requires certification to purchase.

ShowerStart Express Tub and Single Function Showerhead System with Thermostatic Valve in Chrome

You last purchased this on
 
Evolve

ShowerStart Express Tub and Single Function Showerhead System with Thermostatic Valve in Chrome

  • Fast #
  • Part #AEV3312CP150SB
  • Item #10136092
  • Manufacturer Part #EV3312-CP150-SB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Evolve

ShowerStart Express Tub and Single Function Showerhead System with Thermostatic Valve in Chrome

  • Fast #
  • Part #AEV3312CP150SB
  • Item #10136092
  • Manufacturer Part #EV3312-CP150-SB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integrated ShowerStart express technology delivers hot water fast and saves the water and energy that's used while you're waiting for the shower to get warm
  • Thermostatic anti-leak tub spout diverter for better showers and additional water and energy savings
  • Product is ideal for multifamily properties participating in green loan programs and can help a building earn water efficiency points in the LED green building rating system
  • Gain the freedom to multitask while waiting for hot water to arrive, without an empty shower running on and on
  • High-pressure, 1.5 gpm flow for a great feeling shower
  • WaterSense® and uniform plumbing code certified to save water and energy without compromising comfort or convenience
  • Chrome finish matches bathroom decor and provides long-lasting durability
  • Each unit includes a hanger and wall cling so that the end user knows how to use the system
  • Full-body spray lets you relax and get clean with great coverage and warmth
  • Each unit includes all possible valves needed for installation
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Product Type:
Bathtub & Shower Faucet
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is (are) known to the State of California to cause cancer and which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Type:
Diveter
Spray Type:
Full
Trim Only:
No
Tub Spout Type:
Diverter
Valve Trim Type:
Thermostatic, Transfer & Diverter
WaterSense Labeled:
Yes