This product requires certification to purchase.

ShowerStart TSV3 Hot Water Standby Adapter

You last purchased this on
 
Evolve

ShowerStart TSV3 Hot Water Standby Adapter

  • Fast #
  • Part #SEV1003CPSB
  • Item #9863601
  • Manufacturer Part #EV1003-CP-SB
4 out of 5 Customer Rating
You last purchased this on
 
Evolve

ShowerStart TSV3 Hot Water Standby Adapter

  • Fast #
  • Part #SEV1003CPSB
  • Item #9863601
  • Manufacturer Part #EV1003-CP-SB
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Enjoy More. Use Less. Eliminates behavioral waste by conveniently preventing unintended hot water use during shower warm-up.
  • Our energy-saving shower valve has a 12-inch detachable lanyard and automatically resets for next use after water flow to the shower head is turned off
  • It's designed for use with static water pressures of 30 psi or higher and will reduce the flow to a trickle when the temperature reaches 95 degrees Fahrenheit
  • Does not interfere with shower head feel or flow
  • The unit has a chrome plated ABS body and is equipped with a 1/2 inch NPT fitting (female) that will fit onto the existing showerhead.
  • Meets or exceeds Uniform Plumbing Code and comes with a 3 year warranty
  • Requires Certification

Specifications

Faucet Connection Size:
1/2 in
Flow Rate:
1.5 gpm