This product requires certification to purchase.

20 in. 24V Motorized Damper with Heavy Duty Frame

You last purchased this on
 
EWC Controls

20 in. 24V Motorized Damper with Heavy Duty Frame

  • Fast #
  • Part #ENDBMX20
  • Item #1796213
  • Manufacturer Part #8X20 ND
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EWC Controls

20 in. 24V Motorized Damper with Heavy Duty Frame

  • Fast #
  • Part #ENDBMX20
  • Item #1796213
  • Manufacturer Part #8X20 ND
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Damper Type:
Motorized Dampers
Height:
20 in
Installation Type:
Bottom Mount
Material:
Aluminum
Volts:
24V