This product requires certification to purchase.

You last purchased this on
 
EWS

  • Fast #
  • Part #ETT1054
  • Item #2240509
  • Manufacturer Part #TT1054
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
EWS

  • Fast #
  • Part #ETT1054
  • Item #2240509
  • Manufacturer Part #TT1054
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Twin Tank Style Ion-Exchange Water Softener
  • Moderate to Large Household/Water Usage
  • 10x54 Tank; 48000 to 135000 Grain Capacity
  • Includes patent pending circuitry which protects capacitor, motor and relay
  • LED indicator provides easy 2 wire hookup
  • Requires Certification

Specifications

Diameter:
10 in
Flow Rate:
30 gpm
Height:
67 in
Material:
Fiberglass, Plastic
Material Type:
Polyethylene
NSF Certified:
No
Volts:
12V
Width:
18 in