6-1/2 in. Metal Circular Saw Blade
6-1/2 in. Metal Circular Saw Blade
Product Details
Product Details
Documents
Specifications
- Application:
- Cast Iron Pipe, Ductile Iron Pipe
- Arbor Hole Size:
- 62 mm
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Diameter:
- 6-1/2 in