This product requires certification to purchase.

14 in. Thermostat for Whirlpool FDBM Refrigerator

You last purchased this on
 
Exact Replacement Parts

14 in. Thermostat for Whirlpool FDBM Refrigerator

  • Fast #
  • Part #EER4387489
  • Item #7221345
  • Manufacturer Part #ER4387489
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Exact Replacement Parts

14 in. Thermostat for Whirlpool FDBM Refrigerator

  • Fast #
  • Part #EER4387489
  • Item #7221345
  • Manufacturer Part #ER4387489
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 24000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces Whirlpool® 4387489
  • Requires Certification

Specifications

Brand Model Compatibility:
Whirlpool FDBM Refrigerator
Height:
9 in
Length:
18 in
Maximum Temperature:
70
NSF Certified:
No
Product Type:
Thermostat
Temperature Range:
Up to 70 Deg F
Width:
14 in