Door Handle in Black
Door Handle in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces GE® WB15X10022
- Black
Specifications
- Brand Model Compatibility:
- General Electric Appliances EMO2000C01BB Microwave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 11 in
- Material:
- Plastic
- Product Type:
- Door Handle