This product requires certification to purchase.

Door Gasket in Blacks

You last purchased this on
 
Exact Replacement Parts

Door Gasket in Blacks

  • Fast #
  • Part #EERWB32K3
  • Item #7221365
  • Manufacturer Part #ERWB32K3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Exact Replacement Parts

Door Gasket in Blacks

  • Fast #
  • Part #EERWB32K3
  • Item #7221365
  • Manufacturer Part #ERWB32K3
5 out of 5 Customer Rating

X Points
Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 4800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces GE® WM32K3
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Length:
54 in
NSF Certified:
No
Product Type:
Door Gasket
UL Listed:
No