Handle End Cap for Whirlpool 2183141
Handle End Cap for Whirlpool 2183141
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2000 Pallet: 50000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces Whirlpool® 2183141
Specifications
- Brand Model Compatibility:
- Whirlpool 2183141
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- No
- Product Type:
- Handle End Cap