This product requires certification to purchase.

Oven Thermostat in Blacks

Exact Replacement Parts

Oven Thermostat in Blacks

  • Fast #
  • Part #EERWB20K10026
  • Item #7221367
4.5 out of 5 Customer Rating
Brand image
Exact Replacement Parts

Oven Thermostat in Blacks

  • Fast #
  • Part #EERWB20K10026
  • Item #7221367
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replaces GE® WB20K10026
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
NSF Certified:
No
Product Type:
Oven Thermostat
UL Listed:
No
Volts:
240V