Rubber Washer Strap for GE Hotpoint and RCA Washer
Rubber Washer Strap for GE Hotpoint and RCA Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High quality rubber
- Provides proper tension support
- Longest warranty in the industry
Specifications
- Brand Model Compatibility:
- GE, Hotpoint and RCA Washer
- GSA Approved:
- No
- Height:
- 1/2 in
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Washer Strap
- UL Listed:
- No
- Width:
- 1-3/4 in