EXHIBIT 7242 IFS AFR LEFT REGULAR BONE / NATURAL
Exhibit EXHIBIT 7242 IFS AFR LEFT REGULAR BONE / NATURAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular shape bathtub in alcove installation
- Available in Above-the-Floor Rough (AFR) or not
- Minimalist look with discreet armrests and textured floor
- Integrated tiling flange
- Integrated skirt with access panel when equipped with a system
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 65 gal
- Collection:
- Exhibit
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 42 in
- Drain Location:
- Left
- Height:
- 20 in
- Installation Type:
- Alcove
- Length:
- 71-7/8 in
- Material:
- Acrylic
- Type:
- WFS801LT316F
- Width:
- 42 in