This product requires certification to purchase.

*EXPANS *BASK CRV

You last purchased this on
 

Expanse® *EXPANS *BASK CRV

  • Fast #
  • Part #K1100-LAW-47
  • Item #4490640
  • Manufacturer Part #1100-LAW-47
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

Expanse® *EXPANS *BASK CRV

  • Fast #
  • Part #K1100-LAW-47
  • Item #4490640
  • Manufacturer Part #1100-LAW-47
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Curved basin and integral apron create a graceful and spacious bathing experience
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Curved
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
60 gal
Collection:
Expanse®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Depth:
12-5/8 in
Drain Location:
Left
GSA Approved:
No
Height:
18-1/4 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
UL Listed:
Yes
Weight:
78 lb
Width:
38 in
cUPC Certified:
Yes