3/4 in. Extra Heavy Global Black Carbon Steel Running Nipple
3/4 in. Extra Heavy Global Black Carbon Steel Running Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 768-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 80
- UL Listed:
- No