Cooling Neck Wrap Towel Blue
Cooling Neck Wrap Towel Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
- Natural evaporation provides a cooling sensation delivering comfort in warm environments
- Rinse the EZ-COOL® towel prior to use and wrap around neck, head, or wipe down other pulse points for an exceptional cooling effect
- Designed to be used over and over again; when it begins to dry out, simply rinse again
- You may customize by cutting to size or to share
- Machine or hand washable
- Great storage container; store product in between uses to keep clean
- Cooling properties can be reactivated for the life of the product; May be used over and over again
- If unopened the PVA cooling towel has an unlimited shelf life and is reusable once opened if cared for properly
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Name:
- Blue
- Material:
- Fabric
- Material Type:
- PVA
- Product Type:
- Cooling Towel
- Reusable:
- Yes