This product requires certification to purchase.

You last purchased this on
 
EZ-Cool® Max

  • Fast #
  • Part #P396EZ900LY
  • Item #7360176
  • Manufacturer Part #396-EZ900-LY
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
EZ-Cool® Max

  • Fast #
  • Part #P396EZ900LY
  • Item #7360176
  • Manufacturer Part #396-EZ900-LY
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Evaporative Cooling Towel - Neon Yellow
  • Quickly reduces temperature when soaked in water and activated to provide cooling effect
  • Provide UV Protection and resists odors
  • Reusable and machine washable
  • Activate the towel by waving or snapping it in the air
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Neon Yellow
Length:
40 in
Material:
Plastic
Material Type:
Nylon, Polyester
Reusable:
Yes
Width:
12 in