This product requires certification to purchase.

1/2 ZN SLD/ON DIV SPT CP

You last purchased this on
 
EZ-FLO

1/2 ZN SLD/ON DIV SPT CP

  • Fast #
  • Part #E15089
  • Item #7036753
  • Manufacturer Part #15089
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
EZ-FLO

1/2 ZN SLD/ON DIV SPT CP

  • Fast #
  • Part #E15089
  • Item #7036753
  • Manufacturer Part #15089
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Zinc construction
  • Chrome finish
  • For use with 1/2" copper pipe
  • 5-3/8" Spout length
  • Slide-on spout with set screw
  • Diverter on nose
  • Includes HEX wrench
  • Universal design
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Zinc
Spout Type:
Diverter
WaterSense Labeled:
No