This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

EZ-FLO

24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #E16173
  • Item #5051244
  • Manufacturer Part #16173
3.8 out of 5 Customer Rating
Brand image
EZ-FLO

24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #E16173
  • Item #5051244
  • Manufacturer Part #16173
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Color finish: Brushed Nickel
  • Easy to replace bar only
  • Size: 3/4 in x 24 in
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Steel
Number of Bars:
1
UPC:
091712161738
Width:
3/4 in