24 in. Towel Bar in Polished Stainless Steel
24 in. Towel Bar in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color finish: Stainless steel
- Easy to replace bar only
- Size: 3/4 in x 24 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Width:
- 3/4 in