This product requires certification to purchase.

4 in. Plunger

You last purchased this on
 
EZ-FLO

4 in. Plunger

  • Fast #
  • Part #E40287
  • Item #7503592
  • Manufacturer Part #40287
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
EZ-FLO

4 in. Plunger

  • Fast #
  • Part #E40287
  • Item #7503592
  • Manufacturer Part #40287
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • To be used for hosehold toilets, sinks, showers, and tub drains
  • 4" rubber force cup
  • 9" wooden handle
  • East to use
  • Requires Certification

Documents


Specifications

Caddy Included:
No
Diameter:
4 in
GSA Approved:
No
Handle Length (in):
9 in
Handle Material:
Wood
Material:
Rubber
NSF Certified:
No
Number of Tools Included:
1
UL Listed:
No