5 ft. Plastic Hose in Black
5 ft. Plastic Hose in Black
Frequently Purchased Together
Product Details
Product Details
- Fill hose: 5'
- Female hose thread connections: 3/4" x 3/4"
- SSD style washing machine discharge hose
- Elbow: 90 degree
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2 ft
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 13 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 700 psi
- Product Type:
- Hose
- UL Listed:
- No
- Width:
- 9-1/2 in