6 in. Universal Range Reflector Bowl
6 in. Universal Range Reflector Bowl
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with removable element
- Fits most popular electric ranges
- Size: 6"
- Chrome finish
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-63/100 in
- Diameter:
- 6 in
- GSA Approved:
- No
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Drip Pan
- UL Listed:
- No