8 in. Universal Drip Pan
8 in. Universal Drip Pan
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits most hinged type elements for electric ranges except GE/Hotpoint
- Priced each, sold in quantities of six
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/10 in
- Diameter:
- 8 in
- Material:
- Metal