9 x 7 in. Shower Splash Guard in White
9 x 7 in. Shower Splash Guard in White
Product Details
Product Details
- Complete with adhesive mounting tape on both edges
- 7" wide x 9" high
- Sold as pair
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Length:
- 9 in
- UL Listed:
- No
- Width:
- 7 in