This product requires certification to purchase.

30 Amp 4 ft. Appliance Cord

You last purchased this on
 
EZ-FLO

30 Amp 4 ft. Appliance Cord

  • Fast #
  • Part #E61253
  • Item #4335701
  • Manufacturer Part #61253
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
EZ-FLO

30 Amp 4 ft. Appliance Cord

  • Fast #
  • Part #E61253
  • Item #4335701
  • Manufacturer Part #61253
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closed eyelet terminals
  • Four prong wire
  • 4 ft. length
  • Straight plug
  • 30 Amp - 125 V / 250 V
  • 4- 10 gauge wires
  • Requires Certification

Documents


Specifications

AMP:
30
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
4 ft
UL Listed:
Yes
Volts:
125/250V
Wire Gauge (AWG):
10 ga