Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Pack of 10 lint filter traps
- Slips easily onto end of hose
- Stop lint from clogging laundry tub or sink
- For use on drain line
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 10
- Product Type:
- Lint Trap
- UL Listed:
- No
- Width:
- 1 in