Towel Bar Bracket with Exposed Screw
Towel Bar Bracket with Exposed Screw
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5/8" Exposed Screw
- Chrome finish
- Installation type: exposed screw
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-15/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Towel Bar Bracket
- WaterSense Labeled:
- No
- Weight:
- 0.21 lb
- Width:
- 5/8 in